Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blue Compound Gauge R-410A 3-1/8"
See all 12 items in product family

Blue Compound Gauge R-410A 3-1/8"

Item #: WBB461201

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95
Product Information
Customer Review
Product Q&A
Yellow Jacket® Blue Compound Gauge R-410A 3-1/8"

  • With 1% accuracy (Class 1) calibration. Large 3-1/8" gauges are housed in a red or blue steel case with front recalibrator screw. High visibility colored temperature scales are easy to read through the full view polycarbonate crystal. Flutterless™ technology with brass surge protector to minimize needle pulsation
  • Brass gauge movement
  • Copper alloy Bourdon tube
  • 1/8" NPT Male connection
  • Calibrated to 1% accuracy
  • Color-coded red for pressure and blue for compound
  • Color-coded refrigerant types

Product Specifications

    • BRANDYellow Jacket®
    • LENGTH INCHES7-1/2
    • WIDTH INCHES5
    • HEIGHT INCHES2
    • SIZE3-1/8"
    • REFRIGERANTSR-410A
    • DESCRIPTIONBlue Compound Gauge
    • MANUFACTURER PART NUMBER49136

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!