Heat Pump Manifold
See all 16 items in product family

Heat Pump Manifold

Item #: WBB461238

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 77.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Yellow Jacket® Heat Pump Manifold

Large 3-1/8" gauges feature steel cases with polycarbonate crystal. High- and low-side gauges both handle up to 800 psi to read heat pump pressures and transitions in heating or cooling mode. Color-coded scales - larger dials are bold and easy to read. Dials with 1% accuracy (Class 1) full scale movement provide the level of accuracy necessary for critical charge systems. Proven sliding double "O"-ring pistons reduce wear. Long life nylon seats. Forged brass body for durability. Full porting maximizes capacity and flow. Full-size metal valve handles for easy operation.

Product Specifications

    • BRANDYellow Jacket®
    • LENGTH INCHES9-1/2
    • WIDTH INCHES8-1/2
    • HEIGHT INCHES2-1/2
    • SIZE3-1/8" Gauge
    • CONSTRUCTIONBrass
    • REFRIGERANTSR-22/407C/410A
    • ACCURACY1 Percent
    • DESCRIPTIONHeat Pump Manifold Only
    • HOSESManifold Only
    • MANUFACTURER PART NUMBER42041

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!