Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wal-Rich® 1700104 1/8" chrome-plated radiator air vents - Pkg Qty 18

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Wal-Rich® 1700104 1/8" chrome-plated radiator air vents - Pkg Qty 18

Item #: WBB1372482

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $157.32 Save up to 23%
$6.70 each

Sold in packages of 18

Price: $120.60

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Wal-Rich® 1700104 1/8" chrome-plated radiator air vents

1/8" Straight chrome-plated radiator air vents

Product Specifications

    • BRANDWal Rich
    • SIZE1/8" NPT Straight
    • BODY DESIGN PRESSURE--
    • MAX WORKING PRESSURE PSI10 PSI
    • DESCRIPTION1/8" Straight
    • MANUFACTURER'S PART NUMBER1700104

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed