Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wal-Rich® 1701202 1/8" Combination Coin/Key Air Valve - Pkg Qty 96

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Wal-Rich® 1701202 1/8" Combination Coin/Key Air Valve - Pkg Qty 96

Item #: WBB1372488

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $131.52 Save up to 13%
$1.19 each

Sold in packages of 96

Price: $114.24

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Wal-Rich® 1701202 1/8" Combination Coin/Key Air Valve

Nickel-plated

Product Specifications

    • BRANDWal Rich
    • SIZE1/8" NPT
    • BODY DESIGN PRESSURE--
    • MAX WORKING PRESSURE PSI10 PSI
    • DESCRIPTIONNickel Plated
    • MANUFACTURER'S PART NUMBER1701202

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed