Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wal-Rich® 0408102 1/2" Brass Angle Steam Radiator Valves - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Wal-Rich® 0408102 1/2" Brass Angle Steam Radiator Valves - Pkg Qty 5

Item #: WBB1372471

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.25 each

Sold in packages of 5

Price: $51.25
Product Information
Customer Review
Product Q&A
Accessories
Wal-Rich® 0408102 1/2" Brass Angle Steam Radiator Valves

Brass angle steam radiator valves

Product Specifications

    • BRANDWal-Rich
    • SIZE1/2"
    • DESCRIPTION1/2" Brass Angle Steam Radiator Valves
    • MANUFACTURER'S PART NUMBER0408102

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!