Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSI TORK® 5737TM Solid State Turn Lock, On Dusk/Off Midnight/On Early Morn/Off Dawn, 105-305V
See all 2 items in product family

NSI TORK® 5737TM Solid State Turn Lock, On Dusk/Off Midnight/On Early Morn/Off Dawn, 105-305V

Item #: WBB434302

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $95.24 Save up to 33%
Price: $ 63.95
Product Information
Customer Review
Product Q&A
NSI TORK® 5737TM Solid State Turn Lock, On Dusk/Off Midnight/On Early Morn/Off Dawn, 105-305V

Meets stringent utility standards for street and highway lighting, complies with ANSI C136.10 and EEI NEMA standards, delayed response prevents false switching due to light from vehicles or lightning, etc.

Product Specifications

    • BRANDTork
    • COLOR FINISHBlue
    • DEPTH INCHES3-1/2
    • LENGTH INCHES2-1/2
    • MANUFACTURERS PART NUMBER5737TM
    • VOLTAGE105-130
    • WIDTH INCHES3-1/2
    • WATTAGE TUNGSTEN1000W
    • DESCRIPTIONPhototimer: On At Dusk, Off At Midnight
    • LIGHT SENSORSilicon Photosensor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!