Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSI TORK® 5500 Shorting Cap Turn Lock, 480V Max, 1800W Tungsten, 1800VA Ballast
See all 4 items in product family

NSI TORK® 5500 Shorting Cap Turn Lock, 480V Max, 1800W Tungsten, 1800VA Ballast

Item #: WBB434432

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.60 Save up to 44%
Price: $ 5.90
Product Information
Customer Review
Product Q&A


Provides a convenient and economical method of closing the primary circuit with a NEMA locking-type receptacle. Durable materials and gasket provide both long life and materials and gasket provide both long life and weatherproof protection. For use with all voltages.

Product Specifications

    • BRANDTork
    • COLOR FINISHBeige
    • DEPTH INCHES3-1/2
    • LENGTH INCHES2-1/2
    • MANUFACTURERS PART NUMBER5500
    • WIDTH INCHES3-1/2
    • DESCRIPTIONShorting Cap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!