Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intermatic T106R NEMA 3R - 24 Hour Dial Mechanical Time Switch, NEMA 3R Case, 208-277V, SPDT
See all 19 items in product family

Intermatic T106R NEMA 3R - 24 Hour Dial Mechanical Time Switch, NEMA 3R Case, 208-277V, SPDT

Item #: WBB200587

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 115.28
Product Information
Customer Review
Product Q&A
Designed for industrial, commercial and residential applications. Highest HP ratings in the industry for loads up to 40 amps, providing direct 24 hr. control of most loads. Provides 1 to 12 "ON/OFF" operations each day with minimum ON/OFF times of 1 hour. All models equipped with one "ON" and one "OFF" tripper. Resistive Wattage is 40 Amp @120 - 480 VAC; Tungsten Wattage is 40 Amp 120 - 277 VAC. Product features 5 HP motor.

Product Specifications

    • AMPS40
    • BRANDIntermatic
    • COLOR FINISHGray
    • DEPTH INCHES3
    • HEIGHT INCHES7-3/4
    • MANUFACTURERS PART NUMBERT106R
    • SWITCH TYPE1 NO / 1 NC
    • VOLTAGE208-277
    • WIDTH INCHES5
    • WATTAGE RESISTIVE40 Amp @120 - 480 VAC
    • WATTAGE TUNGSTEN40 Amp 120 - 277 VAC
    • HORSE POWER5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!