Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intermatic T174CR NEMA3R-24 Hr.Time Switch W/Skipper And Carryover, Steel Case, 208-277V, DPST
See all 26 items in product family

Intermatic T174CR NEMA3R-24 Hr.Time Switch W/Skipper And Carryover, Steel Case, 208-277V, DPST

Item #: WBB200388

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 503.00
Product Information
Customer Review
Product Q&A
T170CR Series " Same features as the T170 Series Skipper models plus a min. of 16 hours carryover for maintaining preset schedules during power failures. Carryover automatically rewinds when power resumes; only one hour of rewinding time required for every two hours of power outage. 4PST models are ideal for 3-phase load control. Resistive Wattage is 40 Amp @120 - 480 VAC; Tungsten Wattage is 40 Amp 120 - 277 VAC. Product features 5 HP motor.

Product Specifications

    • AMPS40
    • BRANDIntermatic
    • COLOR FINISHGray
    • DEPTH INCHES3-5/8
    • HEIGHT INCHES9-3/8
    • MANUFACTURERS PART NUMBERT174CR
    • SWITCH TYPEDPST
    • VOLTAGE208-277
    • WIDTH INCHES5-1/2
    • WATTAGE RESISTIVE40 Amp @120 - 480 VAC
    • WATTAGE TUNGSTEN40 Amp 120 - 277 VAC
    • HORSE POWER5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!