Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speedi-Products 5" Round Pipe Saddle 90° Take Off With Gasket SM-SDL90 05

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Speedi-Products 5" Round Pipe Saddle 90° Take Off With Gasket SM-SDL90 05

Item #: WBB779565

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 28.95
Product Information
Customer Review
Product Q&A
Speedi-Products 5" Round Pipe Saddle 90° Take Off With Gasket SM-SDL90 05

Speedi-Products Round Pipe Saddle is a energy efficient & time saving Start Collar Saddle for starting branch duct runs from round pipe trunk or branch lines. This start-collar features an adhesive gasket that attaches to round pipe metal trunk lines. Therefore there are no added sealants that are required unlike standard saddles. There are no sharp tabs to bend back which take time & can cause serious painful injuries. It is the fastest way to connect branch lines to round pipe trunk lines. It can be used for Remodeling, Do it yourself, New Residential / Commercial HVAC projects.

Product Specifications

    • BRANDSpeedi-Products™
    • DIAMETER INCHES5
    • OUTSIDE LENGTH INCHES6
    • MAXIMUM DUCT WIDTH INCHES9
    • OUTSIDE HEIGHT INCHES9
    • WEIGHT LBS0.84
    • COLORSilver
    • CONSTRUCTIONSheet Metal
    • MANUFACTURER'S PART NUMBERSM-SDL90 05

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!