discount codeFree shipping over 300

Applied at checkout

Speedi-Products 8" Round Pipe Saddle 90° Take Off With Gasket and Volume Damper SM-SDL90D 08

Speedi-Products 8" Round Pipe Saddle 90° Take Off With Gasket and Volume Damper SM-SDL90D 08

Item #: WBB779561

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $40.95

Quantity

Popular item in this category

Customers Also Viewed

Speedi-Products 8" Round Pipe Saddle 90° Take Off With Gasket and Volume Damper SM-SDL90D 08

Speedi-Products Round Pipe Saddle is a energy efficient & time saving Start Collar Saddle for starting branch duct runs from round pipe trunk or branch lines that includes a volume damper for air flow control and balancing. This start-collar features an adhesive gasket that attaches to round pipe metal trunk lines. Therefore there are no added sealants that are required unlike standard saddles. There are no sharp tabs to bend back which take time & can cause serious painful injuries. It is the fastest way to connect branch lines to round pipe trunk lines. It can be used for Remodeling, Do it yourself, New Residential / Commercial HVAC projects.

Product Specifications

  • BRANDSpeedi-Products™
  • DIAMETER INCHES8
  • OUTSIDE LENGTH INCHES15
  • MAXIMUM DUCT WIDTH INCHES12
  • OUTSIDE HEIGHT INCHES12
  • WEIGHT LBS2.43
  • COLORSilver
  • CONSTRUCTIONSheet Metal
  • MANUFACTURER'S PART NUMBERSM-SDL90D 08
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products 8" Round Pipe Saddle 90° Take Off With Gasket and Volume Damper SM-SDL90D 08

Speedi-Products 8" Round Pipe Saddle 90° Take Off With Gasket and Volume Damper SM-SDL90D 08

Item #: WBB779561

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top