Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nordfab 3210-1245-218000 QF Elbow 45 Degree 1.5 CLR, 12" Dia, 304 Stainless Steel
See all 75 items in product family

Nordfab 3210-1245-218000 QF Elbow 45 Degree 1.5 CLR, 12" Dia, 304 Stainless Steel

Item #: WBB2228149

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 223.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Nordfab 3210-1245-218000 QF Elbow 45 Degree 1.5 CLR, 12" Dia, 304 Stainless Steel

MADE IN THE USA
Duct Elbows, also referred to as bends, allow airflow direction change in a line of duct. Standard Nordfab QF elbows are available in 90°, 60°, 45°, and 30°, in galvanized or stainless steel, (specify if SS), with Quick-Fit rolled ends. Galvanized QF Elbows in sizes 3?-7? are press formed halves stitch welded together. QF elbows in sizes 8?-24? are segmented (gored). Stainless steel QF Elbows sizes 3?-6? are tubed. Elbows in heavier gauges can be supplied in solid welded construction at an additional cost. Also available in longer radiuses and 16 gauge. For highly abrasive applications or placement in a high wear area within the duct line, Nordfab XD elbows in 14 gauge or 12 gauge may be the solution to reduce the frequency and cost of replacing worn-through elbows.

Many Benefits of Nordfab's Quick-Fit Ductwork
  • You Can Just Clamp It Together:Nordfab’s Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple eliminates precise measurements.
  • It Is Easy & Fast To Install: Because Nordfab's ducting systems clamp together, no rivets, screws or welding are needed. This cuts installation and downtime by more than 45% compared to flanged ductwork installation.
  • It’s Re-useable: Quick-Fit ducting is easy to uninstall and relocate as your needs change.
  • It’s Easy To Clean: Quick-Fit ducting is easy to remove, clean, and re-install — without tools.


Documents

Documents are in PDF format

Product Specifications

    • BRANDNordfab
    • DIAMETER INCHES12
    • DUCT SIZE INCHES12
    • WEIGHT LBS7.31
    • CONSTRUCTION304 Stainless Steel
    • FOR USE WITHQF Ducting
    • GAUGE22
    • TYPEQF 45 Degree Elbow
    • MANUFACTURER'S PART NUMBER3210-1245-218000
    • APPLICATIONIndustrial Dust/Fume Collection & Extraction

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!