discount codeFree shipping over 300

Applied at checkout

Speedi-Products 90° Round Adjustable Elbow SM-26A90 05 26 GA. 5"

Speedi-Products 90° Round Adjustable Elbow SM-26A90 05 26 GA. 5"

Item #: WBB629388

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 26
  • 28

26

Price: $25.95

Quantity

Popular item in this category

Speedi-Products 90° Round Adjustable Elbow SM-26A90 04 26 GA. 4"

Usually ships in 5 to 8 days

Not Yet Rated

$23.50

Customers Also Viewed

Speedi-Products 90° Round Adjustable Elbow SM-26A90 05, 5 " 26 GA.

Speedi-Products 5" 26 Gauge Sheet Metal 90° adjustable elbows Crimped on one end for easy fit into a pipe or fitting of the same diameter. For use in HVAC appliance venting systems or commercial HVAC duct systems.

Features
  • 5" 26 Gauge Sheet Metal 90° adjustable elbows
  • For use in HVAC appliance venting
  • For use in commercial HVAC duct systems
  • For turns through 90° and are simple to adjust
  • Seal joints W/approved duct mastic sealants
  • Insulate Ductwork for improved energy efficiency and comfort
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • MAXIMUM DUCT HEIGHT INCHES5
  • OUTSIDE LENGTH INCHES8-1/4
  • MAXIMUM DUCT WIDTH INCHES5
  • OUTSIDE HEIGHT INCHES8-1/4
  • COLORSilver
  • CONSTRUCTIONSheet Metal
  • ENDSCrimped
  • DESCRIPTIONSpeedi-Products 90° Round Adjustable Elbow, 5 " 26 GA.
  • GAUGE26
  • TYPE90 Degree Adjustable Elbow
  • MANUFACTURER'S PART NUMBERSM-26A90 05
  • OUTSIDE THICKNESS INCHES5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products 90° Round Adjustable Elbow SM-26A90 05 26 GA. 5"

Speedi-Products 90° Round Adjustable Elbow SM-26A90 05 26 GA. 5"

Item #: WBB629388

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top