discount codeFree shipping over 300

Applied at checkout

Speedi-Products 90° Round Adjustable Elbow SM-30A90 10 10"

Speedi-Products 90° Round Adjustable Elbow SM-30A90 10 10"

Item #: WBB629012

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 28
  • 30

30

Price: $28.95

Quantity

Popular item in this category

Speedi-Products 90° Round Adjustable Elbow SM-28A90 10 10"

Usually ships in 5 to 8 days

Not Yet Rated

$31.95

Customers Also Viewed

Speedi-Products 90° Round Adjustable Elbow SM-30A90 10, 10"

Speedi-Products 10" Sheet Metal 30 Gauge adjustable elbows are used in HVAC round pipe and flexible Warm air duct systems. Crimped on one end for easy fit into a pipe or fitting of the same diameter. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • 10" Sheet Metal 30 Gauge adjustable elbows
  • Used in HVAC round pipe and flexible Warm air duct systems
  • For turns through 90° and are simple to adjust
  • Seal joints W/approved duct mastic sealants
  • Insulate Ductwork for improved energy efficiency and comfort
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • MAXIMUM DUCT HEIGHT INCHES10
  • OUTSIDE LENGTH INCHES13-1/2
  • MAXIMUM DUCT WIDTH INCHES10
  • OUTSIDE HEIGHT INCHES13-1/2
  • COLORSilver
  • CONSTRUCTIONSheet Metal
  • ENDSCrimped
  • DESCRIPTIONSpeedi-Products 90° Round Adjustable Elbow, 10"
  • GAUGE30
  • TYPE90 Degree Adjustable Elbow
  • MANUFACTURER'S PART NUMBERSM-30A90 10
  • OUTSIDE THICKNESS INCHES10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products 90° Round Adjustable Elbow SM-30A90 10 10"

Speedi-Products 90° Round Adjustable Elbow SM-30A90 10 10"

Item #: WBB629012

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top