discount codeFree shipping over 300

Applied at checkout

Speedi-Products Oval Flat 90° Elbow SM-OF90E 08 8"

Speedi-Products Oval Flat 90° Elbow SM-OF90E 08 8"

Item #: WBB629380

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $25.95

Quantity

Popular item in this category

Speedi-Products Oval Flat 90° Elbow SM-OF90E 07 7"

Usually ships in 7 to 10 days

Not Yet Rated

$25.95

Customers Also Viewed

Speedi-Products Oval Flat 90° Elbow, 8"

Speedi-Products 8" Oval 90° Flat Elbow for Oval Wall Stack ducting for interior wall supply and return air ducts. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • 8" Oval 90° Flat Elbow
  • For Oval Wall Stack ducting
  • For interior wall supply and return air ducts
  • Seal joints W/approved duct mastic sealants
  • Insulate Ductwork for improved energy efficiency and comfort
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • MAXIMUM DUCT HEIGHT INCHES8
  • OUTSIDE LENGTH INCHES13
  • MAXIMUM DUCT WIDTH INCHES8
  • OUTSIDE HEIGHT INCHES13
  • COLORSilver
  • DESCRIPTIONSpeedi-Products Oval Flat 90° Elbow, 8"
  • GAUGE26
  • TYPE90 Degree Elbow
  • MANUFACTURER'S PART NUMBERSM-OF90E 08
  • OUTSIDE THICKNESS INCHES3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Oval Flat 90° Elbow SM-OF90E 08 8"

Speedi-Products Oval Flat 90° Elbow SM-OF90E 08 8"

Item #: WBB629380

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top