discount codeFree shipping over 300

Applied at checkout

Speedi-Products Wye Branch SM-WYE 433 4" X 3" X 3"

Speedi-Products Wye Branch SM-WYE 433 4" X 3" X 3"

Item #: WBB629108

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.50

Quantity

Popular item in this category

Speedi-Products Wye Branch SM-WYE 543 5" X 4" X 3"

Usually ships in 5 to 8 days

Not Yet Rated

$21.50

Customers Also Viewed

Speedi-Products Wye Branch, 4" X 3" X 3"

Speedi-Products 4"x3"x3" Wye Branch fittings provide less friction and improved airflow. Used for splitting supply, return or exhaust branch lines. Crimped ends for easy installation. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Used for splitting supply, return or exhaust branch lines
  • Crimped ends for easy installation
  • Seal joints W/approved duct mastic sealants
  • Insulate Ductwork for improved energy efficiency and comfort

Product Specifications

  • BRANDSpeedi-Products™
  • DIAMETER INCHES4" intake to (2) 3" branches
  • MAXIMUM DUCT HEIGHT INCHES4
  • OUTSIDE LENGTH INCHES9
  • MAXIMUM DUCT WIDTH INCHES3
  • OUTSIDE HEIGHT INCHES8
  • COLORSilver
  • ENDSCrimpled
  • DESCRIPTIONSpeedi-Products Wye Branch, 4" X 3" X 3"
  • GAUGE28
  • TYPEWye Branch
  • MANUFACTURER'S PART NUMBERSM-WYE 433
  • OUTSIDE THICKNESS INCHES3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Wye Branch SM-WYE 433 4" X 3" X 3"

Speedi-Products Wye Branch SM-WYE 433 4" X 3" X 3"

Item #: WBB629108

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top