discount codeFree shipping over 300

Applied at checkout

Speedi-Products Wye Branch SM-WYE 755 7" X 5" X 5"

Speedi-Products Wye Branch SM-WYE 755 7" X 5" X 5"

Item #: WBB629111

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $25.95

Quantity

Popular item in this category

Speedi-Products Wye Branch SM-WYE 543 5" X 4" X 3"

Usually ships in 5 to 8 days

Not Yet Rated

$21.50

Customers Also Viewed

Speedi-Products Wye Branch, 7" X 5" X 5"

Speedi-Products 7"x5"x5" Wye Branch fittings provide less friction and improved airflow. Used for splitting supply, return or exhaust branch lines. Crimped ends for easy installation.

Features
  • Used for splitting supply, return or exhaust branch lines
  • Crimped ends for easy installation
  • Seal joints W/approved duct mastic sealants
  • Insulate Ductwork for improved energy efficiency and comfort

Product Specifications

  • BRANDSpeedi-Products™
  • DIAMETER INCHES7" intake to (2) 5" branches
  • MAXIMUM DUCT HEIGHT INCHES7
  • OUTSIDE LENGTH INCHES13
  • MAXIMUM DUCT WIDTH INCHES5
  • OUTSIDE HEIGHT INCHES9
  • COLORSilver
  • ENDSCrimpled
  • DESCRIPTIONSpeedi-Products Wye Branch, 7" X 5" X 5"
  • GAUGE28
  • TYPEWye Branch
  • MANUFACTURER'S PART NUMBERSM-WYE 755
  • OUTSIDE THICKNESS INCHES7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Wye Branch SM-WYE 755 7" X 5" X 5"

Speedi-Products Wye Branch SM-WYE 755 7" X 5" X 5"

Item #: WBB629111

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top