discount codeFree shipping over 300

Applied at checkout

Speedi-Boot Square To Round Adaptor Register Vent Boot Adj. Hangers SBH-141410 SRA 14" X 14" X 10"

Speedi-Boot Square To Round Adaptor Register Vent Boot Adj. Hangers SBH-141410 SRA 14" X 14" X 10"

Item #: WBB629031

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 15
  • 17
  • 19
  • 29

19

  • SELECT
  • 9
  • 12
  • 13

12

  • SELECT
  • 12
  • 13
  • 14
  • 16

16

Price: $41.95

Quantity

Popular item in this category

Customers Also Viewed

Speedi-Boot Square To Round Adaptor Register Vent Boot W/ Adj. Hangers , 14" X 14" X 10"

Speedi-Boot is the only innovation in the HVAC boot industry in over 40 years. Speedi-Boot allows you to Save Time, Labor, Money, & Energy W/one simple installation. Speedi-Boot reduces installation time from approx. 20 min plus to 2 min or less. Studies show that standard HVAC boots take more than 20 mins on average to install while Speedi-Boot eliminates the need to install wood or prefab steel support framing & the need to buy additional materials, set up saws etc. W/one trip up the ladder for ceiling or wall installations, simply extend the telescoping arms, fasten W/the pre-attached nail & or screw in place, adjust the positioning and you're done. The air tight gasket eliminates air leakage saving you money & energy. Studies have shown that a simple inch space in your HVAC system is equal to a 20 inch hole in the side of your house. SpeediBoot prevents dust & debris contamination in HVAC systems during construction, which improves Indoor Air Quality & Saves Energy. The rigid Galvanized frame has predrilled holes for easy grille/register installations; no more sagging registers. The mud ring prevents boot deformation and gaps between the boot and building envelope creating a professional fit and boot termination. SpeediBoot also helps meet the Energy Star Guidelines & LEED 5.1 & IEQ 3.1 Credit. Speedi-Boot is for Remodeling, New Construction, Do it yourself, Residential / Commercial HVAC projects W/over 150 sizes and styles to choose from for almost any project application.

Features
  • Speedi-Boot is assembled in the USA W/domestic and imported parts
  • Simple telescoping hanger arms save installation time and labor cost, and that can saves you 20 minutes or more per boot installation
  • Speedi-Boots innovative foam gasket seals air tight at installation that reduces energy loss and saves money
  • Speedi-Boots dust and debris cover prevents construction dust and debris contamination from  entering the HVAC system during the construction process resulting in improved indoor air quality and energy savings
  • The pre-drilled pilot holes in the Galvanized frame allow for easy and quick vent register trim out installation that eliminates sagging register on your wall or ceiling
  • Speedi-Boots innovative versatility allows you to use it W/wood and metal studs and drop ceilings in both residential and commercial applications
"

Product Specifications

  • BRANDSpeedi-Boot™
  • DIAMETER INCHES10
  • MAXIMUM DUCT HEIGHT INCHES14
  • OUTSIDE LENGTH INCHES19
  • MAXIMUM DUCT WIDTH INCHES14
  • OUTSIDE HEIGHT INCHES16
  • COLORSilver
  • CONSTRUCTIONGalvanized
  • ARMTelescopic
  • GAUGE26
  • HANGERSAdjustable
  • TYPEVent Boot
  • ENERGY STARYes
  • MANUFACTURER'S PART NUMBERSBH-141410 SRA
  • OUTSIDE THICKNESS INCHES12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Boot Square To Round Adaptor Register Vent Boot Adj. Hangers SBH-141410 SRA 14" X 14" X 10"

Speedi-Boot Square To Round Adaptor Register Vent Boot Adj. Hangers SBH-141410 SRA 14" X 14" X 10"

Item #: WBB629031

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top