discount codeFree shipping over 300

Applied at checkout

Speedi-Products Aluminum Flex Pipe EX-AF 460 4" X 60"

Speedi-Products Aluminum Flex Pipe EX-AF 460 4" X 60"

Item #: WBB629277

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Flex Pipe
  • Duct

Flex Pipe

  • SELECT
  • 60
  • 96
  • 300

60

Price: $16.25

Quantity

Popular item in this category

Speedi-Products Galvanized Oval Pipe SM-3060GO 06 30 GA. 6" X 60"

Usually ships in 7 to 10 days

Not Yet Rated

$19.25

Customers Also Viewed

Speedi-Products Aluminum Flex Pipe, 4" X 60"

Speedi-Products 4" x 60" Round Aluminum Flex Pipe. Used in non insulated general purpose venting systems. Non combustible corrugated continuous lock seam. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Speedi-Exhaust Products are made in the USA
  • Ideal for non insulated general purpose venting systems
  • Non combustible corrugated continuous lock seam
  • Seal joints W/approved duct mastic sealants & tapes
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • MAXIMUM DUCT HEIGHT INCHES4
  • OUTSIDE LENGTH INCHES60
  • MAXIMUM DUCT WIDTH INCHES4
  • OUTSIDE HEIGHT INCHES4
  • COLORSilver
  • CONSTRUCTIONAluminum
  • ENDSNot Crimped
  • LOCK SYSTEMNon combustible corrugated continuous
  • TYPEFlex Pipe
  • MANUFACTURER'S PART NUMBEREX-AF 460
  • OUTSIDE THICKNESS INCHES4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Aluminum Flex Pipe EX-AF 460 4" X 60"

Speedi-Products Aluminum Flex Pipe EX-AF 460 4" X 60"

Item #: WBB629277

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top