discount codeFree shipping over 300

Applied at checkout

Speedi-Products Aluminum Flex Pipe EX-AF 696 6" X 96"

Speedi-Products Aluminum Flex Pipe EX-AF 696 6" X 96"

Item #: WBB629352

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.50

Quantity

Popular item in this category

Speedi-Products Galvanized Oval Pipe SM-3060GO 06 30 GA. 6" X 60"

Usually ships in 7 to 10 days

Not Yet Rated

$19.25

Customers Also Viewed

Speedi-Products Aluminum Flex Pipe, 6" X 96"

Speedi-Products 6" x 96" Round Aluminum Flex Pipe. Used in non insulated general purpose venting systems. Non combustible corrugated continuous lock seam. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Speedi-Exhaust Products are made in the USA
  • Ideal for non insulated general purpose venting systems
  • Non combustible corrugated continuous lock seam
  • Seal joints W/approved duct mastic sealants & tapes
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • MAXIMUM DUCT HEIGHT INCHES6
  • OUTSIDE LENGTH INCHES96
  • MAXIMUM DUCT WIDTH INCHES6
  • OUTSIDE HEIGHT INCHES6
  • COLORSilver
  • CONSTRUCTIONAluminum
  • ENDSNot Crimped
  • LOCK SYSTEMNon combustible corrugated continuous
  • TYPEFlex Pipe
  • MANUFACTURER'S PART NUMBEREX-AF 696
  • OUTSIDE THICKNESS INCHES6
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JW

    Date: June 26, 2014

    Shipping costs too much.
    Your review:
    Good product. Shipping was equal to product cost.
    Pros:
    Flexy.
    Cons:
    High shipping rates.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Aluminum Flex Pipe EX-AF 696 6" X 96"

Speedi-Products Aluminum Flex Pipe EX-AF 696 6" X 96"

Item #: WBB629352

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top