discount codeFree shipping over 300

Applied at checkout

Speedi-Products Galvanized Oval Pipe SM-3060GO 07 30 GA. 7" X 60"

Speedi-Products Galvanized Oval Pipe SM-3060GO 07 30 GA. 7" X 60"

Item #: WBB629408

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.95

Quantity

Popular item in this category

Speedi-Products Galvanized Oval Pipe SM-3060GO 06 30 GA. 6" X 60"

Usually ships in 7 to 10 days

Not Yet Rated

$19.25

Customers Also Viewed

Speedi-Products Galvanized Oval Pipe, 7" 30 GA.

Speedi-Products 7" Oval Sheet Metal 30 Gauge Wall Stack ducting for interior wall supply and return air ducts. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • 7" Oval Sheet Metal 30 Gauge wall stack duct
  • For interior wall supply and return air ducts
  • Seal joints W/approved duct mastic sealants
  • Insulate Ductwork for improved energy efficiency and comfort
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • WIDTH INCHES11
  • DIAMETER INCHES7
  • OUTSIDE LENGTH INCHES60
  • OUTSIDE HEIGHT INCHES11
  • COLORSilver
  • CONSTRUCTIONGalvanized
  • GAUGE30
  • TYPEGalvanized Oval Pipe
  • MANUFACTURER'S PART NUMBERSM-3060GO 07
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Galvanized Oval Pipe SM-3060GO 07 30 GA. 7" X 60"

Speedi-Products Galvanized Oval Pipe SM-3060GO 07 30 GA. 7" X 60"

Item #: WBB629408

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top