discount codeFree shipping over 300

Applied at checkout

Speedi-Products Galvanized Round Sheet Metal Pipe SM-2624GR 05 26 GA. 5" X 24"

Speedi-Products Galvanized Round Sheet Metal Pipe SM-2624GR 05 26 GA. 5" X 24"

Item #: WBB629396

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 24
  • 60

24

  • SELECT
  • 26
  • 28
  • 30

26

Price: $10.25

Quantity

Popular item in this category

Customers Also Viewed

Speedi-Products Galvanized Round Sheet Metal Pipe, 5" X 24" 26 GA.

Speedi-Products 5" 26 Gauge Sheet Metal Pipe for use in HVAC appliance venting or commercial HVAC duct systems. Crimped end for easy installation into additional pipe or fittings. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • 5" 26 Gauge Sheet Metal Pipe
  • For use in HVAC appliance venting
  • For use in commercial HVAC duct systems.
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • DIAMETER INCHES5
  • OUTSIDE LENGTH INCHES24
  • COLORSilver
  • CONSTRUCTIONGalvanized
  • ENDSCrimped
  • GAUGE26
  • TYPESheet Metal Pipe
  • MANUFACTURER'S PART NUMBERSM-2624GR 05
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Galvanized Round Sheet Metal Pipe SM-2624GR 05 26 GA. 5" X 24"

Speedi-Products Galvanized Round Sheet Metal Pipe SM-2624GR 05 26 GA. 5" X 24"

Item #: WBB629396

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top