discount codeFree shipping over 300

Applied at checkout

Speedi-Products Ul Transition Duct Kit With Spring Clamps EX-TDK 425 4" X 5'

Speedi-Products Ul Transition Duct Kit With Spring Clamps EX-TDK 425 4" X 5'

Item #: WBB629289

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Duct
  • Ready Pipe

Duct

  • SELECT
  • 60
  • 96

60

Price: $19.25

Quantity

Popular item in this category

Speedi-Products Galvanized Oval Pipe SM-3060GO 06 30 GA. 6" X 60"

Usually ships in 7 to 10 days

Not Yet Rated

$19.25

Customers Also Viewed

Speedi-Products Ul Transition Duct Kit W/ Spring Clamps, 4" X 5'

Speedi-Products 4" x 5' Round Aluminum Silver Duct W/Clamps. Used in non insulated general purpose venting systems. Multi-ply metalized polyester and aluminum polyester laminate W/steel wire support. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Speedi-Exhaust Products are made in the USA
  • Used in non insulated general purpose venting systems
  • Multi-ply metalized polyester and aluminum polyester laminate W/steel wire support
  • Seal joints W/approved duct mastic sealants & tapes
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • MAXIMUM DUCT HEIGHT INCHES4
  • OUTSIDE LENGTH INCHES60
  • MAXIMUM DUCT WIDTH INCHES4
  • OUTSIDE HEIGHT INCHES4
  • COLORSilver
  • CONSTRUCTIONAluminum
  • ENDSSpring Clamp
  • HVAC APPLICATIONVentilation
  • TYPEDuct
  • MANUFACTURER'S PART NUMBEREX-TDK 425
  • OUTSIDE THICKNESS INCHES4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Ul Transition Duct Kit With Spring Clamps EX-TDK 425 4" X 5'

Speedi-Products Ul Transition Duct Kit With Spring Clamps EX-TDK 425 4" X 5'

Item #: WBB629289

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top