discount codeFree shipping over 300

Applied at checkout

Speedi-Products Galvanized Wall Caps With Spring Damper SM-RWVD 7 7"

Speedi-Products Galvanized Wall Caps With Spring Damper SM-RWVD 7 7"

Item #: WBB629140

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $31.95

Quantity

Popular item in this category

Speedi-Products Galvanized Wall Caps With Spring Damper SM-RWVD 4 4"

Usually ships in 5 to 8 days

Not Yet Rated

$28.95

Customers Also Viewed

Speedi-Products Galvanized Wall Caps W/ Spring Damper, 7"

Speedi-Products 7" Galvanized Wall Vent W/spring return damper. For use as the outside sidewall termination of Kitchen, Bath and Dryer exhaust systems. Made of durable Galvanized sheet metal. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • For use as the outside sidewall termination of Kitchen, Bath and Dryer exhaust systems
  • Used with all 7" duct vent products
  • Made of durable Galvanized sheet metal.
  • Seal joints W/approved duct mastic sealants

Product Specifications

  • BRANDSpeedi-Products™
  • MAXIMUM DUCT HEIGHT INCHES7
  • OUTSIDE LENGTH INCHES9-7/8
  • MAXIMUM DUCT WIDTH INCHES7
  • OUTSIDE HEIGHT INCHES9-1/4
  • COLORSilver
  • HVAC APPLICATIONVentilation
  • FOR USE WITHUsed With All 7 in. Duct Vent Products
  • TYPEWall Caps
  • MANUFACTURER'S PART NUMBERSM-RWVD 7
  • OUTSIDE THICKNESS INCHES9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Galvanized Wall Caps With Spring Damper SM-RWVD 7 7"

Speedi-Products Galvanized Wall Caps With Spring Damper SM-RWVD 7 7"

Item #: WBB629140

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top