discount codeFree shipping over 300

Applied at checkout

Speedi-Products Round Caps Large End SM-CAP 08 8"

Speedi-Products Round Caps Large End SM-CAP 08 8"

Item #: WBB629431

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.25

Quantity

Popular item in this category

Speedi-Boot Stack Range Hood End Boot SM-RH3107 EB 3.25" X 10" X 7"

Usually ships in 5 to 8 days

Not Yet Rated

$20.25

Customers Also Viewed

Speedi-Products Round Caps Large End, 8"

Speedi-Products 8" Sheet Metal Round Cap / Plug. Used to cap or pug round duct branch lines. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • 8" Sheet Metal Round Cap / Plug
  • Used to cap or pug round duct branch lines
  • Secure W/sheet metal screws
  • Seal joints W/approved duct mastic sealants
  • Insulate Ductwork for improved energy efficiency and comfort

Product Specifications

  • BRANDSpeedi-Products™
  • MAXIMUM DUCT HEIGHT INCHES8
  • OUTSIDE LENGTH INCHES8
  • MAXIMUM DUCT WIDTH INCHES8
  • OUTSIDE HEIGHT INCHES8
  • COLORSilver
  • CONSTRUCTIONSheet Metal
  • GAUGE30
  • TYPERound Caps
  • MANUFACTURER'S PART NUMBERSM-CAP 08
  • OUTSIDE THICKNESS INCHES2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Round Caps Large End SM-CAP 08 8"

Speedi-Products Round Caps Large End SM-CAP 08 8"

Item #: WBB629431

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top