discount codeFree shipping over 300

Applied at checkout

Speedi-Boot Stack Range Hood 90° Boot SM-RH3107 NB 3.25" X 10" X 7"

Speedi-Boot Stack Range Hood 90° Boot SM-RH3107 NB 3.25" X 10" X 7"

Item #: WBB629306

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.50

Quantity

Popular item in this category

Speedi-Boot Stack Range Hood End Boot SM-RH3107 EB 3.25" X 10" X 7"

Usually ships in 5 to 8 days

Not Yet Rated

$20.25

Customers Also Viewed

Speedi-Products Stack Range Hood 3.25 X 10 X 7 90 Boot

Speedi-Products Galvanized 30 Gauge Sheet Metal Range Hood 90° Adapter Boot. Used to transition from rectangle duct connection at range hood to round sheet metal pipe for venting to outdoors. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • 90° Boot style
  • Galvanized 30 Gauge Sheet Metal
  • 3.25" x 10" W/crimped 7" diameter pipe collar connection
  • Seal joints W/approved duct mastic sealants
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • DIAMETER INCHES7
  • MAXIMUM DUCT HEIGHT INCHES3-1/4
  • OUTSIDE LENGTH INCHES11
  • MAXIMUM DUCT WIDTH INCHES10
  • OUTSIDE HEIGHT INCHES10
  • COLORSilver
  • CONSTRUCTIONGalvanized Sheet Metal
  • HVAC APPLICATIONAll HVAC Types
  • GAUGE30
  • TYPE90 Degree Boot
  • MANUFACTURER'S PART NUMBERSM-RH3107 NB
  • OUTSIDE THICKNESS INCHES3-1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Boot Stack Range Hood 90° Boot SM-RH3107 NB 3.25" X 10" X 7"

Speedi-Boot Stack Range Hood 90° Boot SM-RH3107 NB 3.25" X 10" X 7"

Item #: WBB629306

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top