discount codeFree shipping over 300

Applied at checkout

Speedi-Boot Stack Range Hood End Boot SM-RH3128 EB 3.25" X 12" X 8"

Speedi-Boot Stack Range Hood End Boot SM-RH3128 EB 3.25" X 12" X 8"

Item #: WBB629403

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $25.95

Quantity

Popular item in this category

Speedi-Boot Stack Range Hood Straight Boot SM-RH3128 SB 3.25" X 12" X 8"

Usually ships in 5 to 8 days

Not Yet Rated

$23.50

Customers Also Viewed

Speedi-Products Stack Range Hood 3.25 X 12 X 8 End Boot

Speedi-Products Galvanized 30 Gauge Sheet Metal Range Hood End Adapter Boot. Used to transition from rectangle duct connection at range hood to round sheet metal pipe for venting to outdoors. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • End Boot style
  • Galvanized 30 Gauge Sheet Metal
  • 3.25" x120" W/crimped 8" diameter pipe collar connection
  • Seal joints W/approved duct mastic sealants
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • DIAMETER INCHES8
  • MAXIMUM DUCT HEIGHT INCHES3-1/4
  • OUTSIDE LENGTH INCHES17
  • MAXIMUM DUCT WIDTH INCHES12
  • OUTSIDE HEIGHT INCHES10
  • COLORSilver
  • CONSTRUCTIONGalvanized Sheet Metal
  • HVAC APPLICATIONAll HVAC Types
  • GAUGE30
  • TYPEEnd Boot
  • MANUFACTURER'S PART NUMBERSM-RH3128 EB
  • OUTSIDE THICKNESS INCHES3-1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Boot Stack Range Hood End Boot SM-RH3128 EB 3.25" X 12" X 8"

Speedi-Boot Stack Range Hood End Boot SM-RH3128 EB 3.25" X 12" X 8"

Item #: WBB629403

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top