Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
K-Flex Duct™ Liner Gray Adhesive Backed 1/2" x 56-1/4" x 100'

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

K-Flex Duct™ Liner Gray Adhesive Backed 1/2" x 56-1/4" x 100'

Item #: WBB307259

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,716.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
K-Flex Duct™ Liner Gray Adhesive Backed 1/2 x 56-1/4 x 100'

K-Flex Duct® Liner Gray Insulation is an environmentally friendly, CFC and HCFC-free, closed-cell, flexible elastomeric thermal and acoustical insulation. K-Flex Duct® Liner Gray is used to retard heat gain and prevent condensation or frost formation on cold equipment or ducts. It also effectively retards heat loss when used on hot equipment or ducts. Liner can be used as both duct and air handling equipment liner. Thickness has been calculated to control condensation on cold surfaces. The closed-cell structure and unique formulation of K-Flex Duct® Liner Gray effectively retards the flow of moisture vapor, and is considered a low transmittance vapor retarder. For most applications, K-Flex Duct® Liner Gray needs no additional protection.

SPECIFICATION COMPLIANCE ASTM C534 Type 2 (Sheet), Grade 1 ASTM D1056-00-2C1 ASTM C423/E795 NRC=0.50 at 1 thickness New York City MEA 186-86-M Vol. IV USDA Requirements. Flammability: UL 94-5V Flammability Classification (Recognition No. E300774) ASTM E 84 Foam Core: 25/50 at 2 and below; PSA: 0/10. Meets requirements of NFPA 90A Sect. 2.3.3 for Supplementary Materials for Air Distribution Systems up to 1 thickness. Meets requirements of UL 181 Sections 11.0 and 16.0 (Mold Growth/Air Erosion). Meets requirements of ASTM C411 (Test Method for Hot Surface Performance of High Temperature Thermal Insulation)
Sold in package quantity of 1, priced each.

Documents are in PDF format

Product Specifications

    • BRANDK-Flex USA
    • WIDTH INCHES56-1/4
    • THICKNESS INCHES1/2
    • LENGTH FEET100
    • COLORGray
    • OPERATING TEMPERATURE (F)-40°F - 200°F
    • % CLOSED CELLS>90
    • DENSITY3-6 PCF
    • FLEXIBILITYExcellent
    • MILDEW RESISTANCE/ AIR EROSIONPass 10,000 fpm
    • MOLD RESISTANCEPass
    • ODORNegligible
    • OZONE RESISTANCEGood
    • RESISTANCE TO OIL & GREASESGood
    • RESISTANCE TO U.V & WEATHERGood
    • THERMAL CONDUCTIVITY 75°F MEAN.25 BTU-in/hr-ft²-°F
    • WATER ABSORPTION %<0.20 by Volume
    • WATER VAPOR PERMEABILITY DRY CUP<0.06
    • DESCRIPTIONAdhesive Backed Liner
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed