discount codeFree shipping over 300

Applied at checkout

Speedi-Products Drive Cleat Duct Connector AC-DRC 48 26 GA. 48"

Speedi-Products Drive Cleat Duct Connector AC-DRC 48 26 GA. 48"

Item #: WBB629186

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.25

Quantity

Popular item in this category

Speedi-Products Drive Cleat Duct Connector AC-DRC 12 26 GA. 12"

Usually ships in 5 to 8 days

Not Yet Rated

$13.25

Customers Also Viewed

Speedi-Products Drive Cleat Duct Connector, 48 " X 26 GA.

Speedi-Products 48" 26 Gauge ESS cleat for joining horizontal ends of square or rectangular ducts. Galvanized sheet metal W/notched ends for easy installation. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • 26 Gauge
  • For joining Vertical ends of square or rectangular ducts
  • Seal joints W/approved duct mastic sealants
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • OUTSIDE LENGTH INCHES48
  • OUTSIDE HEIGHT INCHES1
  • COLORSilver
  • CONSTRUCTIONGalvanized Sheet Metal
  • ENDSNotched
  • HVAC APPLICATIONAll HVAC Types
  • DESCRIPTIONSpeedi-Products Drive Cleat Duct Connector, 48 " X 26 GA.
  • GAUGE26
  • TYPEDuct Connector
  • MANUFACTURER'S PART NUMBERAC-DRC 48
  • OUTSIDE THICKNESS INCHES5/32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Drive Cleat Duct Connector AC-DRC 48 26 GA. 48"

Speedi-Products Drive Cleat Duct Connector AC-DRC 48 26 GA. 48"

Item #: WBB629186

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top