discount codeFree shipping over 300

Applied at checkout

Speedi-Products Galvanized Round Duct Volume Control Damper With Quadrant Handle AC-VDQ 12 12"

Speedi-Products Galvanized Round Duct Volume Control Damper With Quadrant Handle AC-VDQ 12 12"

Item #: WBB629416

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $29.95

Quantity

Popular item in this category

Customers Also Viewed

Speedi-Products Galvanized Round Duct Volume Control Damper W/ Quadrant Handle, 12"

Speedi-Products 12" Galvanized Sheet Metal Round volume damper W/manual quadrant adjustment handle. Ideal for use in branch duct lines for adjusting supply or return air volume. Field installed into sheet metal starting collars or register boots.

Features
  • 12" Galvanized Sheet Metal Round volume damper W/manual quadrant adjustment handle
  • Ideal for use in branch duct lines for adjusting supply or return air volume
  • Field installed into sheet metal starting collars or register boots
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • OUTSIDE LENGTH INCHES11-3/4
  • OUTSIDE HEIGHT INCHES11-3/4
  • COLORSilver
  • CONSTRUCTIONGalvanized Sheet Metal
  • DESCRIPTIONSpeedi-Products Galvanized Round Duct Volume Control Damper W/ Quadrant Handle,
  • HANDLESManual Quadrant
  • TYPEControl Damper
  • MANUFACTURER'S PART NUMBERAC-VDQ 12
  • OUTSIDE THICKNESS INCHES1/64
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Galvanized Round Duct Volume Control Damper With Quadrant Handle AC-VDQ 12 12"

Speedi-Products Galvanized Round Duct Volume Control Damper With Quadrant Handle AC-VDQ 12 12"

Item #: WBB629416

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top