discount codeFree shipping over 300

Applied at checkout

Speedi-Products Galvanized Round Duct Volume Control Damper With Quadrant Handle AC-VDQ 05 5"

Speedi-Products Galvanized Round Duct Volume Control Damper With Quadrant Handle AC-VDQ 05 5"

Item #: WBB629279

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.25

Quantity

Popular item in this category

Customers Also Viewed

Speedi-Products Galvanized Round Duct Volume Control Damper W/ Quadrant Handle, 5"

Speedi-Products 5" Galvanized Sheet Metal Round volume damper W/manual quadrant adjustment handle. Ideal for use in branch duct lines for adjusting supply or return air volume. Field installed into sheet metal starting collars or register boots. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • 5" Galvanized Sheet Metal Round volume damper W/manual quadrant adjustment handle
  • Ideal for use in branch duct lines for adjusting supply or return air volume
  • Field installed into sheet metal starting collars or register boots
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • OUTSIDE LENGTH INCHES4-3/4
  • OUTSIDE HEIGHT INCHES4-3/4
  • COLORSilver
  • CONSTRUCTIONGalvanized Sheet Metal
  • HVAC APPLICATIONAll HVAC Types
  • DESCRIPTIONSpeedi-Products Galvanized Round Duct Volume Control Damper W/ Quadrant Handle,
  • HANDLESManual Quadrant
  • TYPEControl Damper
  • MANUFACTURER'S PART NUMBERAC-VDQ 05
  • OUTSIDE THICKNESS INCHES1/64
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Galvanized Round Duct Volume Control Damper With Quadrant Handle AC-VDQ 05 5"

Speedi-Products Galvanized Round Duct Volume Control Damper With Quadrant Handle AC-VDQ 05 5"

Item #: WBB629279

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top