discount codeFree shipping over 300

Applied at checkout

Speedi-Products Ul 181 Aluminum Foil Duct EX-AFD 496 4" X 96"

Speedi-Products Ul 181 Aluminum Foil Duct EX-AFD 496 4" X 96"

Item #: WBB629267

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.25

Quantity

Popular item in this category

S-Ld Thermaflex Flexible Hvac Duct - 4 Inch Diameter - Pkg Qty 8

Usually ships in 15 to 18 days

Not Yet Rated

$186.00

Customers Also Viewed

Speedi-Products Ul 181 Aluminum Foil Duct, 4" X 96"

Speedi-Products 4" x 96" Round Aluminum UL 181 Listed Foil Pipe. Used in non insulated general purpose venting systems. Multi-ply metalized polyester and aluminum polyester laminate W/steel wire support. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Speedi-Exhaust Products are made in the USA
  • Ideal for non insulated general purpose venting systems
  • Multi-ply metalized polyester and aluminum polyester laminate W/steel wire support
  • Seal joints W/approved duct mastic sealants & tapes
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • LENGTH FEET8
  • MAXIMUM DUCT HEIGHT INCHES4
  • MAXIMUM DUCT WIDTH INCHES4
  • OUTSIDE HEIGHT INCHES4
  • COLORSilver
  • CONSTRUCTIONAluminum
  • TYPEDuct
  • MANUFACTURER'S PART NUMBEREX-AFD 496
  • OUTSIDE THICKNESS INCHES4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Ul 181 Aluminum Foil Duct EX-AFD 496 4" X 96"

Speedi-Products Ul 181 Aluminum Foil Duct EX-AFD 496 4" X 96"

Item #: WBB629267

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top