Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AO Smith EJCT-20 ProMax Water Heater Residential Electric 20 Gal. 120V 1.6W

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

AO Smith EJCT-20 ProMax Water Heater Residential Electric 20 Gal. 120V 1.6W

Item #: WBB299145

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 599.00
Product Information
Customer Review
Product Q&A
Accessories
The ProMax compact residential electric water heaters feature compact design and side-mounted plumbing and electrical connections (optional top-mounted connections). They are designed for installation under a counter, in a crawl space or in other tight spaces. Heaters also feature a single heating element and durable tamper-resistance brass drain valve.

All ProMax specialty electric water heaters are equipped with a CSA Certified and ASME Rated T&P relief valve, and environmentally-friendly insulation to protect against heat loss

  • Compact design
  • Side-Mounted Plumbing and Electrical Connections
  • Designed for Installation Undera Counter
  • Durable Tamper-Resistant Brass Drain Valve
  • CSA certified and ASME rated T&P relief valve
Check local and state building codes prior to installation.

Product Specifications

    • HEIGHT INCHES31-5/8
    • CAPACITY GALLONS20
    • BRANDA.O. Smith
    • MANUFACTURER'S PART NUMBEREJCT-20
    • WEIGHT LBS62
    • VOLTAGE120
    • NUMBER OF ELEMENTS1
    • DIAMETER INCHES25-3/4
    • FUEL TYPEElectric
    • APPLICATIONResidential
    • LIMITED WARRANTY6 yr Tank 6 yr Parts Limited
    • KILOWATT1.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!