Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AO Smith TJV-1000A Commercial Storage Tank Jacketed Custom

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

AO Smith TJV-1000A Commercial Storage Tank Jacketed Custom

Item #: WBB299251

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29,266.00
Product Information
Customer Review
Product Q&A
Accessories
Large volume tanks are designed for storing potable water. Fitting locations of these custom-line tanks match the needs of normal installations plus those for the A. O. Smith Cer -Temp 80® and Shure-Temp systems

  • Glass-Lined Tank
  • Cathodic Protection
  • Cabinet is Heavy gauge steel with high quality powder coat paint provides additional insulating qualities for greater energy savings
  • The entire tank is surrounded with high density fiberglass insulation to reduce costly heat loss; non-sagging and vermin-proof. To meet ASHRAE 90.1 (current standard) depth of insulation cavity requires use of remote bulb-type tank temperature control and thermometer
  • ASME Construction
Check local and state building codes prior to installation.

Product Specifications

    • HEIGHT INCHES150
    • CAPACITY GALLONS1000
    • BRANDA.O. Smith
    • MANUFACTURER'S PART NUMBERTJV-1000A
    • WEIGHT LBS3320
    • DIAMETER INCHES54
    • STYLEJacketed & Insulated
    • APPLICATIONCommercial
    • ASME CONSTRUCTIONYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed