Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AO Smith BTR-197 Master-Fit Commercial Tank Type Water Heater Nat Gas 100 Gal. 197000 BTU

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

AO Smith BTR-197 Master-Fit Commercial Tank Type Water Heater Nat Gas 100 Gal. 197000 BTU

Item #: WBB299151

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7,573.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
The Master-Fit BTR series with automatic flue damper provides outstanding performance and maximum installation fl exibility for both new construction and replacement applications. Multiple options for placement of water connections and low installation clearances are additional installer-friendly feature

  • The Eliminator Self-Cleaning System Designed to significantly reduce, or eliminate sediment build-up inside the tank. Reduced sediment build-up maintains rated thermal efficiency and reduces water heating costs. Self-cleaning system prolongs tank life
  • Factory-installed draft diverter and flue damper. Low-profile draft diverter helps for installation in tight spaces. Automatic motorized flue damper helps minimize standby heat loss
  • Three water connection options for added flexability. Hot and cold water connections can be made through front, top or rear of unit. Eliminator system operates when cold water is connected through front
  • Permaglas Ultra Coat glass lining exclusive process provides superior protection against corrosion. CoreGard anode rods with stainless steel core provide additional corrosion protection
  • Intermittent Electronic Ignition eliminates standing pilot, saves energy. Includes power ON/OFF switch. Provides flame failure response in less than one second
  • Factory- Installed CSA certified, and ASME rated T&P relief valve
  • 80% thermal efficiency
  • Fully automatic control system. Manual-reset gas shut-off device prevents excessive water temperature. Adjustable thermostat with 120ºF to 180ºF range. Gas pressure regulator and pilot filter
  • Handhole cleanout, allows easy access to tank interior for cleaning
  • Codes and standards. Design-certifi ed by UL (Underwriters Laboratories), according to ANSZ21.10.3 - CSA 4.3 standards governing storage-type water heaters. Meets or Exceeds the thermal efficiency and standby loss requirements of the U. S. Department of Energy and current edition of ASHRAE/IESNA 90.1. Design-certifi ed by Underwriters Laboratories Sanitation to NSF Standard 5 for 180°F (62°C) water
  • Three year limited tank warranty
Check local and state building codes prior to installation.

Product Specifications

    • HEIGHT INCHES75
    • CAPACITY GALLONS100
    • BRANDA.O. Smith
    • MANUFACTURER'S PART NUMBERBTR-197
    • BTU/HR INPUT197,000
    • FIRST HOUR RATING263
    • WATER CONNECTION1-1/2
    • GAS CONNECTION1/2
    • DIAMETER INCHES27-3/4
    • APPLICATIONCommercial
    • VENT SIZE INCHES6
    • LIMITED WARRANTYThree year limited warranty
    • ASME CONSTRUCTIONNo
    • FUEL TYPENatural Gas

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!