Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AO Smith BTR-251 Master-Fit Commercial Tank Type Water Heater Nat Gas 65 Gal. 251000 BTU

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

AO Smith BTR-251 Master-Fit Commercial Tank Type Water Heater Nat Gas 65 Gal. 251000 BTU

Item #: WBB299247

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6,239.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
AO Smith Master-Fit gas water heaters (with automatic flue damper) are self-cleaning units can be installed standalone, manifolded or connected to storage tanks. They fit in tight spaces and meet or exceed the thermal efficiency and/or standby loss requirements of the U.S. Department of Energy

  • Meets or exceeds the thermal efficiency and/or standby loss requirements of the U.S. Department of Energy and current edition of ASHRAE/IESNA 90.1
  • Electronic Ignition
  • CSA Certified and ASME Rated T&P Relief Valve
  • Handhole Cleanout
  • Effikal Powered Flue Damper
  • Eliminator Self-Cleaning Feature
Check local and state building codes prior to installation.

Product Specifications

    • HEIGHT INCHES75
    • CAPACITY GALLONS65
    • BRANDA.O. Smith
    • MANUFACTURER'S PART NUMBERBTR-251
    • WEIGHT LBS750
    • GAS CONNECTION1/2
    • BTU/HR INPUT251,000
    • DIAMETER INCHES27-3/4
    • FUEL TYPENatural Gas
    • APPLICATIONCommercial
    • VENT SIZE INCHES8
    • WATER CONNECTION1-1/2
    • FIRST HOUR RATING289
    • ASME CONSTRUCTIONNo
    • RECOVERY GPH @ 100 DEG RISE243

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!