Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AO Smith BTX-80 Cyclone HE Commercial Tank Type Water Heater Nat Gas 50 Gal. Cyclone HE 76000

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

AO Smith BTX-80 Cyclone HE Commercial Tank Type Water Heater Nat Gas 50 Gal. Cyclone HE 76000

Item #: WBB299349

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,901.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
AO Smith Cyclone models deliver extraordinary storage and dollar-saving and are up to 96% efficient. The Cyclone is designed to fit in corners and flush against the wall for maximum installation flexibility.

  • Helical internal heat exchanger - completely surrounded by water in tank, provides much greater heat transfer surface than standard straight flue tube. Produces 90% thermal efficiency, which saves money on operating costs, increases hot water output compared to standard-efficiency water heaters. Minimizes standby losses by trapping heat in the tank. Spiral heat exchanger reduces scale and sediment from forming on water-side surface, which can reduce energy efficiency over time.
  • Versatile power-direct vent design - system allows combined vertical and horizontal vent runs terminating through an outside wall, using Schedule 40 PVC or ULC S636 Approved PVC pipe.
  • Modular blower - equipped with 120 volt, 60 Hz electrical system (rating 5 amps or less), 6-foot cord with standard 3-prong connector. 2in PVC pipe, elbows and condensate drain supplied to connect heat exchanger outlet to blower. PVC Vent Attenuation Assembly (VAA) supplied for applications where extra-quiet operating environment is essential.
  • High output with small footprint - 22in diameter, combined with 90% efficiency, 50-gallon tank and 76,000 BTU input means Cyclone HE can be installed in less space than a larger 75-gallon unit, with equal or better performance
  • Side-mounted hot and cold recirculating taps -allows Cyclone HE to be installed as part of combination space heating/water heating applications, or any system requiring a recirculating hot water loop. Plugs for the recirculating taps are factory installed
  • INTELLI-VENT gas control - equipped with long lasting silicon nitride hot surface ignitor - no standing pilot. Advanced electronics for more precise control of water temperature and easy-to-understand system diagnostics
  • Permaglas Ultra Coat glass lining - A. O. Smith exclusive process provides superior protection against corrosion. Protects all interior tank surfaces including inside and outside of helical heat exchanger.
  • Two heavy-duty anode rods - provides advanced protection against corrosion
  • Green choice gas burner patented -inEco-Friendlyin design reduces NOx emissions and meets less than 40 ng/j requirements for low NOx
  • CSA certified and ASME rated T&P relief valve
Check local and state building codes prior to installation.

Product Specifications

    • HEIGHT INCHES70-5/8
    • CAPACITY GALLONS50
    • BRANDA.O. Smith
    • MANUFACTURER'S PART NUMBERBTX-80
    • WEIGHT LBS210
    • GAS CONNECTION1/2
    • BTU/HR INPUT76,000
    • DIAMETER INCHES22
    • FUEL TYPENatural Gas
    • APPLICATIONCommercial
    • VENT SIZE INCHES2
    • WATER CONNECTION3/4
    • VENT TYPECPVC, PVC, ABS
    • FIRST HOUR RATING127
    • KILOWATT2
    • EFFICIENCY90 Percent
    • ASME CONSTRUCTIONNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!