Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 34103 28" Aluminum Water Heater Pan with 1" To 1-1/2" PVC Adapter - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Oatey 34103 28" Aluminum Water Heater Pan with 1" To 1-1/2" PVC Adapter - Pkg Qty 6

Item #: WBB1593936

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 12/6 ($261.00)

$21.75 each

Sold in packages of 6

Price: $130.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Oatey 34103 28" Aluminum Water Heater Pan with 1" To 1-1/2" PVC Adapter

Oatey Aluminum Water Heater Pans can be installed under gas or electric water heaters to protect from water damage. Available with 1" PVC, 1-½" PVC or 1" CPVC drain fittings to allow for connection to indirect drain.

Documents

Documents are in PDF format

Product Specifications

    • BRANDOatey
    • MANUFACTURER'S PART NUMBER34103
    • PACKAGE QUANTITY6
    • CONSTRUCTIONAluminum
    • SIZE28"
    • INCLUDES1" To 1-1/2" PVC Adapter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!