Ironclad® HW6X-03-M Heatworx Heavy Duty Heat Resistant Gloves, 1 Pair, Black/Grey, Medium
|
Questions & Answers (0)
Product Description
Our most advanced heat resistant glove. It features a Kovenex® palm liner and silicone-laminated Kevlar®finger sidewalls for extreme heat protection in critical areas. A full Kevlar®shell means extra heat protection and improved cut resistance. This glove benefits from Ironclad's exclusive 16-point measurement system for best-in-class performance fit with a No bulk feel. Best uses include but are not limited to fabrication, metal working, manufacturing and assembly, and hi-temp automotive work. When the job is complete and the day is at an end these gloves can be tossed in the washer as they will not dry out or shrink when washed.
PRICE
$64.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Weight | 5 lbs |
| Size | M |
Product Details
| Abrasion Level | A2 |
| Type | High Heat Gloves |
| Color | Black |
| Application | Foundry, Metal Working, Manufacturing & Assembly, Automotive Work, Welding |
| Series | HW6X |
| Cuff Style | Gauntlet |
| Temperature Range | Up To 600 °F |
| Palm Material | Silicone-Molded Palm |
| Material | Silicone-Molded Palm With Kovenex Liner |
| Anti Static | No |
| Usage | Foundry, Metal Working, Manufacturing & Assembly, Automotive Work, Welding |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | HW6X-03-M |
| Lining Material | Unlined |
| Waterproof | No |
| Coating Material | Nylon |
| Cut Level | A2 |
| Brand | Ironclad |
Compliance & Certifications
| ANSI Heat Level | 5 |
| Certifications | ANSI 105 |