Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RPB Safety

Model # :WBB3082129

MPN #: 03-601-FR

RPB HX5, Flow Meter, Battery, 03-851 Battery Charger, Spark Arrestor

Product Description
  • Ingress protection – certified to IP53 rating.
  • Sleek, considered surfaces for ease of cleaning.
  • Lightweight – complete system weighs just 2.55lbs.
  • HX5 strategically distributes weight through its vertical mounting position and contouring to your back.
  • Two belt options available – FR rated and standard easy clean.
  • Two mount options available – waist mount flexi-belt system or back harness mount.
  • Fixed single fan speed.
  • Long-life lithium-ion battery lasts for 10+ hours.
  • HE filter removes up to 99.97% of particulates down to 0.12 microns.
  • Filter safety – the filter door cannot mount to the unit unless a filter is fixed in place.
  • LED user interface indicates airflow and battery level.
  • Alarming – visual and audible alarms alert the user to low battery level, or when airflow falls below the minimum requirements due to the filter needing replacing, or an obstructed airflow.
  • Made in the USA.
  • Can be used in the following industries: Welding, Grinding, Concrete cutting, General Dust, Wood Working, Healthcare such as patient care, laboratory environments and Pharmaceutical manufacturing.
Includes:
  • 03-811 Belt Support
  • 07-765-FR 2 Inch Belt - FR
  • 03-819 Flow Meter
  • 03-855 Battery
  • 03-851 Battery Charger
  • 03-891 Spark Arrestor - NIOSH


PRICE
$1,229.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFlow Meter
Package Quantity1
DescriptionFlow Meter with Battery and Spark Arrestor
ColorGreen
SeriesHX5
Manufacturers Part Number03-601-FR
Papr MountBelt Mounted/ Back Harness
BrandRPB Safety