HydraBarrier Ultra Sandbag Alternative, 6'L x 6"H - HBU-06
|
Questions & Answers (0)
Product Description
HydraBarrier's are the easy to use Eco-Friendly and reusable sandbag replacement system. One Hydrabarrier 6ft water tube replaces up to four traditional sandbags. Hydrabarrier water tubes are made out of industrial strength 20mil vinyl to assure maximum strength.
Hydrabarrier sandbag alternatives should be part of every emergency disaster kit. These low cost, reusable water diversion products are easy to store and easy to deploy. Literally deploy hundreds of feet of barrier in minutes, so simple a child can do it. Be prepared in case disatster strikes, HydraBarrier®'s sandbag alternatives can be the difference between peace of mind and thousands of dollars in water damage
HydraBarrier Ultra's are recommended for applications requiring diversion of fast moving streams of water and provide 50% higher protection than standard HydraBarrier®'s.
The 6ft long, 6in high HydraBarrier Ultra is made of 20mil industrial strength vinyl and weighs less than 3lbs when empty. This unit folds up to a size of 14" x 10" x 1-1/2" for easy and compact storage and can be filled with a standard garden hose in a few minutes. When full this tube holds 13 gallons of water and weighs approximately 100lbs
Ideal applications include, spill containment, water diversion, water incursion barrier, and sandbag replacement.
Hydrabarrier sandbag alternatives should be part of every emergency disaster kit. These low cost, reusable water diversion products are easy to store and easy to deploy. Literally deploy hundreds of feet of barrier in minutes, so simple a child can do it. Be prepared in case disatster strikes, HydraBarrier®'s sandbag alternatives can be the difference between peace of mind and thousands of dollars in water damage
HydraBarrier Ultra's are recommended for applications requiring diversion of fast moving streams of water and provide 50% higher protection than standard HydraBarrier®'s.
The 6ft long, 6in high HydraBarrier Ultra is made of 20mil industrial strength vinyl and weighs less than 3lbs when empty. This unit folds up to a size of 14" x 10" x 1-1/2" for easy and compact storage and can be filled with a standard garden hose in a few minutes. When full this tube holds 13 gallons of water and weighs approximately 100lbs
Ideal applications include, spill containment, water diversion, water incursion barrier, and sandbag replacement.
PRICE
$35.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 1/2 ft |
| Height | 6 in |
| Size | 6 x 1/2 ft |
| Thickness | 20 mil |
Product Details
| Type | Water Fill Barriers |
| Application | Ground |
| Style | HydraBarrier Ultra |
| Capacity | 13 gal |
| Material | Vinyl |
| Description | HydraBarrier Ultra Water Tube - 6' L x 6" H |
| Manufacturers Part Number | HBU-06 |
| Brand | Watershed Innovation |