Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB54055

MPN #: HBD-2-60

Electric Powered Hydraulic Lift Box & Container Dumper HBD-2-60

Product Description
Designed for controlled dumping of material from boxes, crates and other types of containers. Lowered height of only 1/2" allows for pallet truck loading and unloading. Retaining bar for use with 24", 30", and 36" high containers (contact factory for other hold-down bar heights). Maximum Rotation is 135° and Dump Angle is 45°. The full load amperage is 7.8 amps. Hand Control features two buttons: up and down. This control enables the unit to stop automatically when either button is released. Chute reach is 10" when fully rotated. Internal 2HP power unit and hand held control standard. Protective mesh side screens included. Heavy-duty welded steel construction. Painted blue finish. 460 3-Phase.Note: Product has a tolerance of +/- ¼".

PRICE
$11,812.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
11812.00
Buy 2 units
10689.00Save $1123.00 (10%)
Buy 3+ units
10349.00Save $1463.00 (12%)
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length68-1/2 in
Width69 in
Weight Capacity2000 lbs
Weight1837 lbs
Level Height77 in
Usable Chute50 x 52 x 50 in
Rotated Height149-1/2 in
Dump Height60 in

Product Details

Voltage460 V
Manufacturers Part NumberHBD-2-60
Motor Horsepower2 HP
BrandVestil