Add to list
Share
Print


Model #: WB988929
Global Industrial™ Hydraulic Drum Lifter & Transporter, 1100 Lb. Capacity
|
Questions & Answers (0)
PRICE
$2,274.00
Ships in One Business Day
HYDRAULIC DRUM TRANSPORTER & LIFTER
Designed to Lift, Transport and Position Drums onto Pallets or Spill Platforms.
This ergonomic Drum Handler easily lifts and transports 30, 55 and 85 gallon standard steel or poly drums weighing up to 1100 lbs. An automatic spring-loaded locking clamp holds any 3/16" or higher drum rim, keeping a positive grip over rough, uneven floor surfaces. A foot operated hydraulic pump raises the drum 20" off the floor, and when transport is completed, simply lower the drum and the clamp disengages without touching the drum. 5" x 2" polyurethane swivel casters offer easy mobility, and the unit includes a floor lock for stationary positioning. 1 Year Limited Warranty.
Note: The Raised Height is calculated from the base of a 55 Gallon Drum from the Floor.
Designed to Lift, Transport and Position Drums onto Pallets or Spill Platforms.
This ergonomic Drum Handler easily lifts and transports 30, 55 and 85 gallon standard steel or poly drums weighing up to 1100 lbs. An automatic spring-loaded locking clamp holds any 3/16" or higher drum rim, keeping a positive grip over rough, uneven floor surfaces. A foot operated hydraulic pump raises the drum 20" off the floor, and when transport is completed, simply lower the drum and the clamp disengages without touching the drum. 5" x 2" polyurethane swivel casters offer easy mobility, and the unit includes a floor lock for stationary positioning. 1 Year Limited Warranty.
Note: The Raised Height is calculated from the base of a 55 Gallon Drum from the Floor.
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.