Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hydrofarm

Model # :WBB2288837

MPN #: HGPP400CT

Hydrofarm HGPP400CT Precision Curved Blade Pruner Titanium Coated

Product Description
Precision Curved Titanium Blade Pruner

These are the classic Hydrofarm pruners, favored by thousands of horticulturists from weekend gardeners to professional flower trimmers -enhanced with titanium-coated blades as well as curved blade tips, which give you even more maneuverability in tight places among delicate flowers and stems. The high strength-to-weight ratio of titanium means that it offers serious cutting capacity in a lightweight package. These snips feature razor-sharp blades, perfectly balanced construction and an ultra-lightweight, ergonomic design. Discover why so many people prefer our pruners to all others, including "Brand F".

Features:

  • Curved blade tips for ultimate cutting precision
  • Titanium coated blades for extra strength, durability and light weight
  • Right or left handed use
  • Ergonomic design and comfort lock reduce stress to the hand
  • High quality return spring enhances speed and performance
  • Double density, anti-slip handle
  • Ultra light weight: 2.3 oz.
  • Safety lock
  • Comes with holster -attach it to your belt and you'll never lose your pruners again.
  • Order a case, get a free display
PRICE
$18.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StylePrecision
Manufacturers Part NumberHGPP400CT
TypePruner
MaterialTitanium Coated
DescriptionPrecision Curved Blade Pruner
BrandHydrofarm