Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Unger

Model # :WBB3191794

MPN #: UHPR3

Unger® HydroPower® Resin Pack For Ultra Large Tank, Pack of 3

Product Description
The Unger® HydroPower® The Unger® HydroPower® Ultra Large Tank Resin packs are designed to maintain optimal performance in your high-capacity pure water window cleaning system. Each pack contains premium ion-exchange resin, pre-portioned for the HydroPower® Ultra Large Tank, facilitating swift and clean replacement. The advanced FloWater Technology 2.0 ensures efficient water flow through the resin, maximizing saturation and extending usage life. The color-coded KeyLock system assists with proper installation, preventing leaks and ensuring peak performance. These resin packs are ideal for professionals handling extensive cleaning tasks across various environments.

HydroPower® Ultra professional window cleaning equipment is the easiest and most efficient system on the market. HydroPower® Ultra is the fastest, safest, and most efficient way to clean outdoor glass surfaces, leaving a spot-free finish.

Ideal Locations for Use:
  • Large commercial buildings with extensive glass facades
  • High-rise office complexes requiring pure water for streak-free window cleaning
  • Maintenance of expansive glass surfaces in shopping centers and malls
  • Cleaning of large glass panels in airports and transportation hubs
Features:
  • Longest lasting pure water system with 30% more pure water output
  • Exceeds standard DI filter efficiency, performance, workflow and comfort
  • Produces commercial grade zero TDS (Total Dissolved Solids) purewater for site glass cleaning and other applications that utilize deionized water
  • Intuitive color-coded system
  • KeyLock feature assists with proper resin installation


PRICE
$399.95

Min. purchase quantity is 3
3
3
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

SeriesHydroPower®
Manufacturers Part NumberUHPR3
TypeResin Pack
ColorBlack
BrandUnger