Ansell's thinnest glove for most delicate handling. Designed for a wide range of lightweight applications in dry or slightly oily environments, it is ideal for workers who need a higher level of fit, touch and precision than that offered by their current gloves. Light duty 18 gauge liner offers outstanding comfort and sensitivity. Extra-thin 0.8 mm polyurethane coating provides high dexterity with high abrasion resistance. Dark liner and glove mask dirt and reduce glove waste.
HyFlex® Light Weight Polyurethane Coated Gloves, Ansell 11-618, Size 7, 1 Pair - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$60.00 Sold in packages of 12 / $5.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S |
| Grip | Smooth |
| Gauge | 18 ga |
Product Details
| Type | Coated Gloves |
| Color | Black |
| For Use With | Dry/Light Oil |
| Coating Coverage | Palm & Fingers |
| Anti Static | Yes |
| Usage | Automotive, Machinery & Equipment, Meal Fabrication |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 11-618-7 |
| Lining Material | Nylon |
| Coating Material | Polyurethane |
| Brand | Ansell |