SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 10, 1 Pair - Pkg Qty 12

HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 10, 1 Pair - Pkg Qty 12

Item #: WBB1105842

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $14.25

$6.88 ea.

Clearance Price: $82.56 / Pkg of 12

Save $4.13 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HyFlex® Seamless Polyurehtane Coated Gloves, Ansell 11-518, Size 9, 1 Pair - Pkg Qty 12

HyFlex® Seamless Polyurehtane Coated Gloves, Ansell 11-518, Size 9, 1 Pair - Pkg Qty 12

HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 7, 1 Pair - Pkg Qty 12

HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 7, 1 Pair - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 10, 1 Pair - Pkg Qty 12

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 10, 1 Pair - Pkg Qty 12

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 9, 1 Pair - Pkg Qty 12

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 9, 1 Pair - Pkg Qty 12

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 9, 1 Pair - Pkg Qty 12

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 9, 1 Pair - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Self-Retracting Plastic Safety Box Cutter With 6 Blades - Pkg Qty 12

Self-Retracting Plastic Safety Box Cutter With 6 Blades - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, PU Palm Coat, Size 10, 1 Pair

Ansell's HyFlex 11-435 glove is the first cut-resistant ISO Cut level C on the market made with water-based polyurethane & NBR. Resistance to cuts and burrs. A seamless plaited glove for very good fit, dexterity and flexibility. Excellent breathability and cool feeling. Water-based polyurethane & NBR enhances the dexterity and comfort of the glove, as the polyurethane doesn't penetrate inside it. ANSI Level 3 cut protection with extreme resistance to cuts and burrs. Anti-static for improved safety in critical areas. Silicone free. Oeko-Tex® 100 approved

Weights & Dimensions

  • Gauge 13 ga
  • Size XL

Product Details

  • Lining Material Dyneema®
  • Description HyFlex® Cut Resistant Gloves
  • Type Coated Gloves
  • Cut Level A3
  • Package Quantity 1 Pair
  • Brand Ansell
  • Usage Automotive, Glass Installation, Maintenance, Metalwork
  • Manufacturers Part Number 11-435-10
  • Anti Static Yes
  • Color Family Black
  • Coating Material Polyurethane

Compliance & Certifications

  • ANSI Abrasion A5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 10, 1 Pair - Pkg Qty 12

HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 10, 1 Pair - Pkg Qty 12

Item #: WBB1105842

The item above has been added to your shopping list:

List name

Save Item to

Select List

    HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 10, 1 Pair - Pkg Qty 12
    HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 10, 1 Pair - Pkg Qty 12
    HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 10, 1 Pair - Pkg Qty 12
    HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 10, 1 Pair - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant