x

Take 15% off your entire order!

Offer applied at checkout

+

HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 9, 1 Pair

HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 9, 1 Pair

Item #: WBB1105845

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • XL
  • M
  • S
  • L

L

Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $13.00 ea.
  • Buy 5+ $12.00 ea.

Quantity

Customers Also Viewed

HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-9, 1-Pair

HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-9, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 10, 1 Pair

HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 10, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Seamless Polyurehtane Coated Gloves, Ansell 11-518, Size 8, 1 Pair

HyFlex® Seamless Polyurehtane Coated Gloves, Ansell 11-518, Size 8, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Cut Protection Gloves, Ansell 11-644, Gray PU Palm Coat, Size 9, 1 Pair

HyFlex® Cut Protection Gloves, Ansell 11-644, Gray PU Palm Coat, Size 9, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-10, 1-Pair

HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-10, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Seamless Polyurehtane Coated Gloves, Ansell 11-518, Size 9, 1 Pair

HyFlex® Seamless Polyurehtane Coated Gloves, Ansell 11-518, Size 9, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 8, 1 Pair

HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 8, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 7, 1 Pair

HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 7, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 10, 1 Pair

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 10, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 9, 1 Pair

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 9, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-9, 1-Pair

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-9, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 9, 1 Pair

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 9, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Self-Retracting Plastic Safety Box Cutter With 6 Blades - Pkg Qty 12

Self-Retracting Plastic Safety Box Cutter With 6 Blades - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Insulated PVC Gloves, 12 Pairs/Pack

Insulated PVC Gloves, 12 Pairs/Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, PU Palm Coat, Size 9, 1 Pair

Ansell's HyFlex 11-435 glove is the first cut-resistant ISO Cut level C on the market made with water-based polyurethane & NBR. Resistance to cuts and burrs. A seamless plaited glove for very good fit, dexterity and flexibility. Excellent breathability and cool feeling. Water-based polyurethane & NBR enhances the dexterity and comfort of the glove, as the polyurethane doesn't penetrate inside it. ANSI Level 3 cut protection with extreme resistance to cuts and burrs. Anti-static for improved safety in critical areas. Silicone free. Oeko-Tex® 100 approved

  • LENGTH INCHES 11
  • COLOR Black/Gray
  • BRAND Ansell
  • DESCRIPTION HyFlex® Cut Resistant Gloves
  • MANUFACTURERS PART NUMBER 11-435-9
  • MATERIAL(S) Nylon, Lycra®, Glass Fiber, Dyneema®
  • PACKAGE QUANTITY 1 Pair
  • SIZE L
  • THICKNESS MIL --
  • TYPE Polyurethane Cut Resistant Gloves
  • APPLICATION Handling Sharp-Edged Objects, Metal Sheets, Cutting of Small Parts
  • ANTI-STATIC Yes
  • LATEX FREE Yes
  • THICKNESS --
  • CUFF STYLE Knit Wrist
  • GAUGE 13
  • LINING Glass Fiber,Lycra,Nylon, Dyneema
  • EN388 4542
  • COATING MATERIAL Water-Based Polyurethane
  • CUT LEVEL A3
  • APPROVALS OR CERTIFICATIONS EN388-4542
  • ABRASION LEVEL 5
  • USAGE Automotive, Glass Installation, Maintenance, Metalwork
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-8, 1-Pair

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-8, 1-Pair

Item #: B308993

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.00

Kevlar® Two-Sided PVC Dots Gloves, MCR Safety, 9366S, 1-Pair

Kevlar® Two-Sided PVC Dots Gloves, MCR Safety, 9366S, 1-Pair

Item #: B308923

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.75

HyFlex® Cut Resistant Gloves, Ansell 11-511, Green Nitrile Palm Coat, Size 9, 1 Pair

HyFlex® Cut Resistant Gloves, Ansell 11-511, Green Nitrile Palm Coat, Size 9, 1 Pair

Item #: B1105841

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$17.00

HyFlex® Cut Protection Gloves, Ansell 11-644, Gray PU Palm Coat, Size 9, 1 Pair

HyFlex® Cut Protection Gloves, Ansell 11-644, Gray PU Palm Coat, Size 9, 1 Pair

Item #: B1105884

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.80

Neptune® Kevlar® Stringknit Gloves, Ansell 70-225, Size 9, 1 Pair

Neptune® Kevlar® Stringknit Gloves, Ansell 70-225, Size 9, 1 Pair

Item #: B1105876

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 9, 1 Pair

HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 9, 1 Pair

Item #: WBB1105845

The item above has been added to your shopping list:

List name

Save Item to

Select List

    HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 9, 1 Pair
    HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 9, 1 Pair
    HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 9, 1 Pair
    HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 9, 1 Pair
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant