Hygrade 12'L X 12'W Poly Tarp, Blue 5 Mil - MT-1212
Write a Review
|
Questions & Answers (0)
Product Description
This multiple use tarpaulin is made from extra strength weave and has a heavy duty double laminated coating. It is sun and fade resistant and rot and rust proof. With its rope reinforced hem, heat sealed seams and grommets every 3 feet, it is widely used by contractors, campers, farmers and pointers for covering construction sites, farm equipment, sports equipment, machinery, trucks, boats and tools. Tarps are individually bagged in heavyweight poly bags.
PRICE
$7.00
9
9
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Width | 12 ft |
| Weight | 3 lbs |
| Size | 12 x 12 ft |
| Grommet Spacing | 36" |
| Thickness | 5 mil |
| Fabric Weight per Square Yard | 3.6 oz. |
Product Details
| Color | Blue |
| Fabric Weave Count | 8 X 10 |
| Material | Polyethylene |
| Description | General Purpose Tarp |
| Manufacturers Part Number | MT-1212 |
| Brand | Hygrade |