This multiple use tarpaulin is made from extra strength 12'' x 14'' weave and has a heavy duty double laminated coating. It is sun and fade resistant and rot, tear and rust proof. With its rope reinforced hem, heat sealed seams and grommets every 18 inches, it is widely used by contractors, campers, farmers and pointers for covering construction sites, farm equipment, sports equipment, machinery, trucks, boats and tools. Additionally, it has sturdy black corner bars and is 50% stronger than the regular tarps. Tarps are packed in heavyweight poly bags.
Hygrade Heavy Duty Super Cover Poly Tarp 10 Mil, Green/Black, 10'L X 15'W - MTGB-1015
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.25
4
4
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 15 ft |
| Weight | 4 lbs |
| Size | 10 x 15 ft |
| Grommet Spacing | 18" |
| Thickness | 10 mil |
| Fabric Weight per Square Yard | 7.2 oz. |
Product Details
| Color | Green |
| Fabric Weave Count | 12 X 14 |
| Material | Polyethylene |
| Description | General Purpose Tarp |
| Manufacturers Part Number | MTGB-1015 |
| Brand | Hygrade |